• The item cannot be ordered due to missing prices.

Cover 12 mm, beech marine ply 950 mm

Article no.: 993170 950

Select article variation and quantity

for rack bays usable depth (mm) Unit price incl. VAT
  • Insert thickness: 12

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 12 mm
Length 1,230 mm
Depth 790 mm
Thickness 12 mm
muitable for fitting into the pull-out shelf 993111
for rack bays usable depth 950 mm
Material of worktop Beech marine ply
Application range Heavy-duty racking
Type of product Insert plate

Identification numbers & Classifications

Article number 993170 950
EAN / GTIN 4045197521835
Manufacturer number 993170 950

Description

Application:

For insertion into the pull-out shelf for protective storage of delicate parts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart