• The item cannot be ordered due to missing prices.

Cover 12 mm, beech marine ply 1350 mm

Article no.: 993170 1350

Select article variation and quantity

for rack bays usable depth (mm) Unit price incl. VAT
  • Insert thickness: 12

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Insert thickness 12 mm
    Length 830 mm
    Depth 1,185 mm
    Thickness 12 mm
    muitable for fitting into the pull-out shelf 993101
    for rack bays usable depth 1,350 mm
    Material of worktop Beech marine ply
    Application range Heavy-duty racking
    Type of product Insert plate

    Identification numbers & Classifications

    Article number 993170 1350
    EAN / GTIN 4045197521828
    Manufacturer number 993170 1350

    Description

    Application:

    For insertion into the pull-out shelf for protective storage of delicate parts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart