• The item cannot be ordered due to missing prices.

Wide-span basic rack 2438/2450 mm

Article no.: 990860 2438/2450
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height / Shelf width (mm) Unit price incl. VAT
  • Insert thickness: 16
  • Height adjustment interval: 38
  • Type of installation: Plug-in racking
  • Colour selection: RAL 5010, 2004

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 16 mm
Height adjustment interval 38 mm
Type of installation Plug-in racking
Colour selection RAL 5010, 2004
Height 2,438 mm
Width 2,450 mm
Depth 469 mm
Rack height 2,438 mm
Rack width 2,450 mm
Rack depth 469 mm
Bay width = assembled size 2,450 mm
Shelf width 2,450 mm
Storage shelf depth 469 mm
Number of storage levels chipboard shelf 4
Shelf load capacity 545 kg
Material of storage level Chipboard shelf
Rack installation Basic rack
Customer assembly yes
Type of product Wide-span racking

Identification numbers & Classifications

Article number 990860 2438/2450
EAN / GTIN 4004514224767
Manufacturer number 18295-N

Description

Version:

With 16 mm chipboard shelves. Storage shelves adjustable at 38-mm intervals. Quick assembly without screws, using keyholes in the profiles. Maximum shelf loading: up to 720 kg, maximum bay load capacity: up to 3200 kg.

Description:

Assembled size:
Basic rack: Nominal size = Overall size in mm
Overall depth of the rack: Nominal size = Overall size in mm

Application:

Storage of awkward and bulky goods. Deposit and retrieval available from both sides. Particularly easy handling and assembly.

Colour:

Stiles similar RAL 5017 Traffic blue, cross beams similar to RAL 2004 Pure orange powder−coated.

Note:

  • Available only as a base rack, not as an add-on rack. If required, 2 or more base racks can be fastened together using connectors (included in delivery) to form a row of racks.
  • The free unsupported length (K) must not be more than 100 mm. The permissible bay load must be reduced in recognition of this shelf.
  • Floor and wall fastenings are not included.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart