{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert thickness | 16 mm | |
Height adjustment interval | 38 mm | |
Type of installation | Plug-in racking | |
Colour selection | RAL 5010, 2004 | |
Height | 1,981 mm | |
Width | 2,146 mm | |
Depth | 469 mm | |
Rack height | 1,981 mm | |
Rack width | 2,146 mm | |
Rack depth | 469 mm | |
Bay width = assembled size | 2,146 mm | |
Shelf width | 2,146 mm | |
Storage shelf depth | 469 mm | |
Number of storage levels chipboard shelf | 4 | |
Shelf load capacity | 577 kg | |
Material of storage level | Chipboard shelf | |
Rack installation | Basic rack | |
Customer assembly | yes | |
Type of product | Wide-span racking |
Article number | 990860 1981/2146 | |
EAN / GTIN | 4004514224569 | |
Manufacturer number | 18270-N |