• The item cannot be ordered due to missing prices.

Large wheelie bin 80 l

Article no.: 987805 80

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Pro Wave container
    Volume 80 l
    Volume tolerance -5 / +18 l
    Nominal contents 80
    Height 932 mm
    Width 448 mm
    Depth 514 mm
    Wheel ⌀ 200 mm
    Colour yellow
    Weight 10.5 kg
    Load capacity to DIN EN 40 kg
    Type of product Large waste bin

    Identification numbers & Classifications

    Article number 987805 80
    EAN / GTIN 4052941604812
    Manufacturer number 1150793

    Description

    Version:

    Large wheelie bin in tapered plastic body shape. Stabilising ribs at the top edges. Cover with all-round sealing lip for condensate. The lid handles are easy to hold and are arranged obliquely. 4-piece hinges (size 80: 2-piece hinges) with hinge pin retainers. Reinforced base with patented arrangement of axles. Sturdy external chassis with robust reinforced axles and free-running wheels. Noise-suppressed cover opening satisfies the noise reduction regulations to the EU directive 2000/14.
    Enhanced container stability due to special design of the base, with through axle contour.

    Standard:

    DIN EN 840-1, 5 and 6.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart