{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Volume | 360 l | |
Volume tolerance | -40 / +20 l | |
Nominal contents | 360 | |
Height | 1,115 mm | |
Width | 665 mm | |
Depth | 880 mm | |
Wheel ⌀ | 200 mm | |
Colour | yellow | |
Weight | 18.6 kg | |
Load capacity to DIN EN | 144 kg | |
Type of product | Large waste bin |
Article number | 987805 360 | |
EAN / GTIN | 4052939191461 | |
Manufacturer number | 86033 |