{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity | 70 l | |
Height | 1,000 mm | |
Width | 400 mm | |
Depth | 380 mm | |
Deposit flap colour RAL | 6024 | |
Weight | 19.8 kg | |
Type of product | Waste bin |
Article number | 987151 6024 | |
EAN / GTIN | 2050002050952 | |
Manufacturer number | 665-075-1-2-735 + 6024 |