• The item cannot be ordered due to missing prices.

Recycling collection bin 75 litre with self-closing deposit flap and foot lever, Deposit flap colour RAL: 3000

Article no.: 987151 3000

Select article variation and quantity

Deposit flap colour RAL Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 70 l
Height 1,000 mm
Width 400 mm
Depth 380 mm
Deposit flap colour RAL 3000
Weight 19.8 kg
Type of product Waste bin

Identification numbers & Classifications

Article number 987151 3000
EAN / GTIN 2050002050938
Manufacturer number 665-075-1-2-735 + 3000

Description

Version:

75 litre recycling collection bins with galvanised inner container (bin bottom is leak-proof for liquids) and swing flap (with magnetic catch and square key lock).
With self-closing deposit flap, inhibits fire and odours.
With foot lever for hygienic, non-contact opening of the deposit flap.

Standard:

Incombustible to DIN 4102 and DIN EN 13501-1.

Colour:

Body light grey RAL 7035 powder-coated. Very sturdy self-adhesive protective pads in the respective colours are provided for colour coding of the deposit flaps.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart