{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | S | |
Drip catch volume | 20 l | |
Height | 1,300 mm | |
Width | 570 mm | |
Depth | 450 mm | |
Working height | 870 mm | |
Compressed air connection | DN 7.2 | |
Weight | 50 kg | |
Type of product | Cleaning station |
Article number | 986000 S | |
EAN / GTIN | 2050001786005 | |
Manufacturer number | 986000 S | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |