Plastic case, Width: 74mm

Article no.: 955790 74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,936 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 75 mm
Width 74 mm
Depth 100 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 955790 74
EAN / GTIN 4062406211608
Manufacturer number 955790 74

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.