• The item cannot be ordered due to missing prices.

ESD casing 16G with drawers 300/2 mm

Article no.: 972020 300/2

Select article variation and quantity

Casing height mm / number of drawers (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer usable area in G: 12×20
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer usable area in G 12×20
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 300 mm
Width 400 mm
Depth 650 mm
Usable height 225 mm
Drawer usable width 300 mm
Drawer usable depth 500 mm
Drawer usable width in G 12
Drawer usable depth in G 20
Usable height for drawers 225 mm
Number of drawers 2
Weight 25 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 972020 300/2
EAN / GTIN 4062406166489
Manufacturer number 972020 300/2

Description

Version:

Drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Can be locked centrally with a cylinder lock.

Application:

Drawer casing for individual fitting to the ESD workstation No. 972010972015, ESD height-adjustable workstations No. 972017 or for ESD workbenches No. 972150972195.

Fitted with:

Drawer front height, mm: 75; 150

Colour:

Body and drawers light grey similar to RAL7035, ESD powder-coated

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart