• The item cannot be ordered due to missing prices.

ESD SMD fittings set, Number of tools: 9

Article no.: 973230 9

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×12
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×12
electrostatic characteristic EGB/ESD
Width 250 mm
Depth 300 mm
Width in G 10
Depth in G 12
Number of tools 9
Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 973230 9
EAN / GTIN 2050002041950

Description

Version:

Popular tool selections in ESD foam inlay. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

ESD rigid foam inlay, empty No. 973200 size 973230: 1 pc.
GARANT ESD electronics side cutter No. 726210 size 125: 1 pc.
KNIPEX ESD electronics side cutter No. 726660 size 125: 1 pc.
GARANT ESD electronics snipe-nosed pliers No. 727170 size 140: 1 pc.
HOLEX ESD tweezers, pointed tips, No. 727520 size AMB: 1 pc.
HOLEX ESD tweezers, rounded tips, No. 727580 size AMB: 1 pc.
HOLEX ESD tweezers, narrow tips, No. 727600 size AMB: 1 pc.
Precision handle, without blade No. 845320: 1 pc.
Scalpel blades, pack of 12, No. 845330 size 18: 1 pc.
Protective cap for precision handle No. 845335: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart