• The item cannot be ordered due to missing prices.

Bench vice with interchangeable jaws, Jaw width: 140mm

Article no.: 967110 140

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 140 mm
Jaw capacity 200 mm
Clamping depth 95 mm
Pipe jaws clamp pipes with outer ⌀ 1 − 2.3/4 in
Opening direction opens to the front
Material Drop forged steel
Weight 19 kg
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967110 140
EAN / GTIN 4045197694201
Manufacturer number 967110 140

Description

Version:

Entirely of forged steel − guaranteed unbreakable.
Slides forward on opening.
With pipe clamping jaws underneath the normal jaws. Powerful, CNC-machined precision spindle with rolled thread. Spindle and guides are protected from dirt. Large hardened anvil area for shaping and upsetting work. Double adjustable guide.
Replaceable jaws, surface-hardened. One side serrated, one side smooth (interchangeable).

Version - image:

Impact absorber washers.
Embossed measuring scale.
Guide setting: Internal hexagon screw with brass thrust washers – runs very easily.
Strong pipe jaws.

Advantage:

  • Tightening bar with impact-absorbing washers at both ends no irritating noise when the bar falls through.
  • Long-pitch thread spindle for quick opening and closing.
  • Interchangeable tightening bar.
  • Opening scale embossed into slide.

Supplied with:

Fasteners for attachment to the workbench.

Note:

For suitable height adjuster see No. 967520.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart