• The item cannot be ordered due to missing prices.

Bench vice with interchangeable jaws 120 mm

Article no.: 967110 120

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width 120 mm
    Jaw capacity 150 mm
    Clamping depth 80 mm
    Pipe jaws clamp pipes with outer ⌀ 1 − 2.1/2 in
    Opening direction opens to the front
    Material Drop forged steel
    Weight 11 kg
    Type of product Machinist's vice

    Identification numbers & Classifications

    Article number 967110 120
    EAN / GTIN 4045197694195
    Manufacturer number 967110 120

    Description

    Version:

    Entirely of forged steel − guaranteed unbreakable.
    Slides forward on opening.
    With pipe clamping jaws underneath the normal jaws. Powerful, CNC-machined precision spindle with rolled thread. Spindle and guides are protected from dirt. Large hardened anvil area for shaping and upsetting work. Double adjustable guide.
    Replaceable jaws, surface-hardened. One side serrated, one side smooth (interchangeable).

    Version - image:

    Impact absorber washers.
    Embossed measuring scale.
    Guide setting: Internal hexagon screw with brass thrust washers – runs very easily.
    Strong pipe jaws.

    Advantage:

    • Tightening bar with impact-absorbing washers at both ends no irritating noise when the bar falls through.
    • Long-pitch thread spindle for quick opening and closing.
    • Interchangeable tightening bar.
    • Opening scale embossed into slide.

    Supplied with:

    Fasteners for attachment to the workbench.

    Note:

    For suitable height adjuster see No. 967520.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart