• The item cannot be ordered due to missing prices.

Plug-in part for platform ladder 5

Article no.: 966288 5
New product

Select article variation and quantity

Additional steps Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Length incl. ladder 2.6 m
Working height incl. platform ladder approx. 3.9 m
Platform height with ladder 1.85 m
outer width at bottom 0.64 m
Transport dimension 1450×646×170 mm
Weight 9.6 kg
Type of product Cable extension

Identification numbers & Classifications

Article number 966288 5
EAN / GTIN 4031405520844

Description

Version:

Plug-in part for flexible expansion of platform ladder No. 966286 (please order ladder separately). Simple and fast installation by means of plug-in connection with hook lock. Coloured coating of the stiles for easy matching of pairs. Space-saving for transport and storage.

Suitable for:

Platform ladders (push-fit) No. 966286.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart