• The item cannot be ordered due to missing prices.

Platform ladder (push-fit) 1

Article no.: 966286 1
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Length L 1.43 m
Ladder length 1.43 m
Working height approx. 2.7 m
Platform height without railing 0.69 m
Footprint width 0.57 m
Cross beam height 73 mm
Rung/step depth 80 mm
Storage tray available yes
Platform available yes
Number of steps including platform 3
Material Aluminium
Handrail 2
Accessibility single-sided
wheeled no
Weight 9.5 kg
Type of product Platform ladder

Identification numbers & Classifications

Article number 966286 1
EAN / GTIN 4031405520837

Description

Version:

Single-sided access platform ladder with 2 aluminium handrails with trapezoidal platform. With 80 mm deep, corrugated steps (step spacing 235 mm), step/stile connection flanged on all 4 sides. 2 high-strength polyester belts prevent splay.
With practical shelf (350 × 200 mm) and “safe-cap” ladder joint. Flexibly expandable with optional plug-in parts, plug-in parts under No. 966288.

Standard:

EN 131

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart