• The item cannot be ordered due to missing prices.

Aluminium work platform with steel grid 5

Article no.: 966149 5

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Working height approx. 3 m
Platform height without railing 1 m
Platform width 550 mm
Platform depth 300 mm
Footprint width 0.82 m
Footprint depth 1.46 m
Rollers yes
Number of steps including platform 5
Material welded tubular design, steps of non-slip steel grid.
Type of step Step
Accessibility single-sided
Weight 18 kg
Type of product Work platform

Identification numbers & Classifications

Article number 966149 5
EAN / GTIN 4031405510210
Manufacturer number 51021

Description

Version:

Sturdy welded tubular design, steps of non-slip steel grid. Stile ends with non-slip plastic end caps. Mobile by means of 2 lift rollers. Upper standing area 550 × 300 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart