{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Working height approx. | 2.8 m | |
Platform height without railing | 0.8 m | |
Platform width | 550 mm | |
Platform depth | 300 mm | |
Footprint width | 0.78 m | |
Footprint depth | 1.21 m | |
Rollers | yes | |
Number of steps including platform | 4 | |
Material | welded tubular design, steps of non-slip steel grid. | |
Type of step | Step | |
Accessibility | single-sided | |
Weight | 16 kg | |
Type of product | Work platform |
Article number | 966149 4 | |
EAN / GTIN | 4031405510203 | |
Manufacturer number | 51020 |