{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | NB70 | |
Height | 343 mm | |
Width | 600 mm | |
Depth | 400 mm | |
Colour | grey | |
Grip shape | Through grip | |
Type of product | Euroboxes |
Article number | 963380 NB70 | |
EAN / GTIN | 8055520170162 | |
Manufacturer number | NB70V1-139170210118 |