• The item cannot be ordered due to missing prices.

Eurobox grey NB15

Article no.: 963380 NB15

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type NB15
Height 75 mm
Width 600 mm
Depth 400 mm
Colour grey
Grip shape Handle
Type of product Euroboxes

Identification numbers & Classifications

Article number 963380 NB15
EAN / GTIN 8055520115163
Manufacturer number NB15V1-139115310118

Description

Version:

High-quality stackable transport plastic boxes.
The general design of the plastic boxes is a frame structure on the basis of three standard dimensions.
These boxes are extremely versatile.
Sturdy walls reinforced with strengthening ribs give the boxes excellent stability.
They are resistant to most acids and oils.

Note:

See No. 963382963384 for matching accessories (lid, closure, document clips).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart