• The item cannot be ordered due to missing prices.

Set of small parts bins for 1 drawer B71/2+3

Article no.: 960183 B71/2+3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width×depth in units 27×27 units
Container height 71 mm
suitable from drawer front height 100 and more mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 960183 B71/2+3
EAN / GTIN 4045197887672
Manufacturer number 960183 B71/2+3

Description

Version:

Small parts bins of polystyrene.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of nuts, bolts, washers etc.

Suitable for:

Drawers of size 27×27 U. One set completely fills a drawer with a usable area of 459×459 mm.

Content:

Bin No. 960650: 6 pcs. size 71/2; 6 pcs. size 71/3

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart