• The item cannot be ordered due to missing prices.

Set of small parts bins for 1 drawer B46/1-3

Article no.: 960183 B46/1-3

Product details

Technical Data

Width×depth in units 27×27 units
Container height 46 mm
suitable from drawer front height 75 and more mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 960183 B46/1-3
EAN / GTIN 4045197887665
Manufacturer number 960183 B46/1-3

Description

Version:

Small parts bins of polystyrene.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of nuts, bolts, washers etc.

Suitable for:

Drawers of size 27×27 U. One set completely fills a drawer with a usable area of 459×459 mm.

Content:

Bin No. 960650: 12 pcs. size 46/1; 6 pcs. size 46/2; 3× size 46/3

Suitable products

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart