• The item cannot be ordered due to missing prices.

Base depth 20G, Height 50 mm 80

Article no.: 958140 80
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 50 mm
Width 2,000 mm
Depth 500 mm
Suitable for housing width in G 80
Suitable for housing depth in G 20
Type of product Fitted base

Identification numbers & Classifications

Article number 958140 80
EAN / GTIN 4062406133337
Manufacturer number 958140 80

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 50 mm tall.

Suitable for:

Cabinets No. 940001940237; No. 940801940907; No. 944161, 944163, 944221, 944501, 944503, No. 971201971349, No. 987001.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Cabinets must not be moved when loaded.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart