• The item cannot be ordered due to missing prices.

Base depth 20G, Height 50 mm 50

Article no.: 958140 50
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 50 mm
    Width 1,250 mm
    Depth 500 mm
    Suitable for housing width in G 50
    Suitable for housing depth in G 20
    Type of product Fitted base

    Identification numbers & Classifications

    Article number 958140 50
    EAN / GTIN 4062406133313
    Manufacturer number 958140 50

    Description

    Version:

    Base of sheet metal for fitting under the cabinet casing.
    Base 50 mm tall.

    Suitable for:

    Cabinets No. 940001940237; No. 940801940907; No. 944161, 944163, 944221, 944501, 944503, No. 971201971349, No. 987001.

    Colour:

    Light grey RAL 7035, powder-coated.

    Note:

    Cabinets must not be moved when loaded.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart