• The item cannot be ordered due to missing prices.

box extention for long goods, Width: 74mm

Article no.: 955795 74

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 75 mm
Width 74 mm
Depth 100 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 955795 74
EAN / GTIN 4062406197926
Manufacturer number 955795 74

Description

Version:

Box extension for cable ties, welding rods etc. For long goods that are stored in combination with the plastic box No. 955790 size 74 and 74/4. Including 3 removable dividers, to create 2-4 compartments in the box.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart