• The item cannot be ordered due to missing prices.

Easyfix double pipe holder, ⌀ 6 mm, Internal ⌀: 60mm

Article no.: 955610 60

Select article variation and quantity

Internal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Steel wire ⌀ 6 mm
Internal ⌀ 60 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate double
Hook shape Double pipe holder
Type of product Ring bracket

Identification numbers & Classifications

Article number 955610 60
EAN / GTIN 4062406196653
Manufacturer number 955610 60

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart