• The item cannot be ordered due to missing prices.

UNI Z-Tower mobile U-shape M

Article no.: 955455 M

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Height adjustment interval 37
Series Z-Tower
Height 2,070 mm
Width 750 mm
Depth 750 mm
Usable width 540 mm
Usable depth 510 mm
Worktop thickness 25 mm
Usable height of tower compartment 850 mm
Wheel ⌀ 125 mm
Weight 79 kg
Type of product Perforated panel tower

Identification numbers & Classifications

Article number 955455 M
EAN / GTIN 4062406785611
Manufacturer number 955455 M

Description

Version:

Semi-high UNI Z-Tower with 25 mm thick bamboo worktop. All sides inside and outside with perforated panels □ 9x9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Brush strip at the rear for routing cables and additional cable pass-through. Presentable modular provision system for direct access to work materials and quick visualisation of information. Versatile and general-purpose use for various different applications and fittings. Fitting of drawers only possible in size M.
Z-Tower with side panel. Can be used with marking board No. 955444.
With 4 castors, ⌀ 125 mm, 2 with parking brake.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

Accessories such as marking boards, attachments, pictograms, storage shelves, drawers, doors and push handles can be found under No. 955474955499.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart