• The item cannot be ordered due to missing prices.

Marking board for UNI Panel L and Z-Tower GREEN

Article no.: 955444 GREEN

Product details

Technical Data

Series Panel
Height 220 mm
Width 540 mm
Depth 30 mm
Colour green RAL 6037
Type of product Marking attachment

Identification numbers & Classifications

Article number 955444 GREEN
EAN / GTIN 4062406584559
Manufacturer number 955444 GREEN

Description

Version:

Marking board of sheet metal for attaching to UNI Panel No. 955440 and UNI Z-Tower No. 955454 and 955455, in each case size M and L.

Colour:

Powder-coated in the respective colour.

Note:

Suitable pictograms (various application purposes) for marking boards can be found under No. 955474.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart