{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Panel | |
Height | 250 mm | |
Width | 128 mm | |
Depth | 30 mm | |
Colour | violet RAL 4008 | |
Type of product | Marking attachment |
Article number | 955442 PURPLE | |
EAN / GTIN | 4062406584450 | |
Manufacturer number | 955442 PURPLE |