• The item cannot be ordered due to missing prices.

UNI Panel S

Article no.: 955440 S
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hoffmann perforated panel grid interval 9×9
    Series Panel
    Height 1,375 mm
    Width 300 mm
    Depth 380 mm
    Safe working load 30 kg
    Weight 17 kg
    Type of product Perforated panel stand

    Identification numbers & Classifications

    Article number 955440 S
    EAN / GTIN 4062406583286
    Manufacturer number 955440 S

    Description

    Version:

    Slender folded sheet metal column, double-panelled with perforated back panel on both sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Sturdy base plate in anthracite permits easy set up and movement.

    Colour:

    Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

    Note:

    ID tags can be found under no. 955443 - 955444. Suitable pictograms (various application purposes) for marking boards can be found under No. 955474.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart