{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,125 mm | |
Width | 1,500 mm | |
Depth | 660 mm | |
maximum bay load | 200 kg | |
Perforated panel version | single-sided | |
Weight | 41 kg | |
Type of product | Perforated panel stand |
Article number | 955430 1500 | |
EAN / GTIN | 4062406163280 | |
Manufacturer number | 955430 1500 |