• The item cannot be ordered due to missing prices.

Divider wall (2 columns and 3 perforated panels) single-sided 1000 mm

Article no.: 955430 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,125 mm
Width 1,000 mm
Depth 660 mm
maximum bay load 200 kg
Perforated panel version single-sided
Weight 32 kg
Type of product Perforated panel stand

Identification numbers & Classifications

Article number 955430 1000
EAN / GTIN 4062406163273
Manufacturer number 955430 1000

Description

Version:

Columns (steel tubes 60×40×2 mm) with level compensation and insertion slots at the front and back to hold storage shelves etc. Threaded sockets on the inside of the columns for fitting (screwing on) perforated panels No. 928070; 928071.
Perforated panels with □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders.

Application:

As room dividers, for privacy and for viewable and versatile tool storage.

Colour:

Perforated panels RAL 7035 light grey, columns RAL 7016 anthracite, powder−coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart