{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 83 mm | |
Width | 750 mm | |
Depth | 10 mm | |
Safe working load | 20 kg | |
Weight | 0.7 kg | |
Type of product | Multifix rail |
Article number | 955350 750 | |
EAN / GTIN | 4062406303242 | |
Manufacturer number | 955350 750 |