• The item cannot be ordered due to missing prices.

Multifix wall rail 1000 mm

Article no.: 955350 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 83 mm
    Width 1,000 mm
    Depth 10 mm
    Safe working load 20 kg
    Weight 0.9 kg
    Type of product Multifix rail

    Identification numbers & Classifications

    Article number 955350 1000
    EAN / GTIN 4062406303259
    Manufacturer number 955350 1000

    Description

    Version:

    Slim multi-function rail in aluminium. Thickness of the rail 10 mm. Suitable for wall mounting. For use with Easyfix hooks and holders, open storage bins, magnetic stands and shadowboards. Rails can be connected to each other by wall attachments.

    Suitable for:

    Screw attachment on to concrete or wooden walls, sheet metal and worktops.

    Supplied with:

    Supplied with wall fastenings (screws, wall plugs, adhesive pads), and end caps.
    Supplied with 3 wall attachments.

    Note:

    Narrow version hooks and holders suitable to only a limited extent.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart