• The item cannot be ordered due to missing prices.

Marking out, drilling, deburring 5

Article no.: 955255 5

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 176

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    suitable for shadowboard depth 176 mm
    Width 383 mm
    Depth 176 mm
    Number of tools 5
    Version with tool kit
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 955255 5
    EAN / GTIN 4062406158408

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 955255: 1 pc.
    GARANT jobber drill set HSS No. 115120 size 1–13: 1 pc.
    GARANT hand deburrer 90° No. 150400 size 12.4: 1 pc.
    Carbide scriber No. 458760 size HM: 1 pc.
    GARANT workshop straight edge No. 461170 size 300: 1 pc.
    Centre punch special quality No. 748900 size 120/10: 1 pc.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart