• The item cannot be ordered due to missing prices.

Hand deburrer 90° 12,4 mm

Article no.: 150400 12,4

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    External ⌀ 12.4 mm
    Countersink tip angle 90 degrees
    Tool material HSS
    Number of cutting edges Z 3
    smallest countersink ⌀ for holes from 2.8 mm
    Overall length 134 mm
    Length of handle 100 mm
    Colour ring without
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150400 12,4
    EAN / GTIN 4045197087072
    Manufacturer number 150400 12,4

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    INOX < 900 N/mm²
    M
    Ti > 850 N/mm²
    S
    GG(G)
    K
    CuZn
    N
    Uni
     
    dry
     

    Description

    Version:

    Three-flute countersink with ergonomic plastic handle. Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.

    Note:

    For clean deburring and chamfering of holes.
    Especially useful for assembly work.
    For other hand deburrers, see Group 83.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart