• The item cannot be ordered due to missing prices.

Cover made of laminated wood 80X28

Article no.: 951985 80X28
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Flexdek™ Connector for 90 degree turns
Width 2,000 mm
Depth 700 mm
Width in G 80
Depth in G 28
Thickness 15 mm
Type of product Cover plate

Identification numbers & Classifications

Article number 951985 80X28
EAN / GTIN 2050002005006
Manufacturer number 536K0000BL

Description

Version:

Cover suitable for tool cabinets and cabinets.
Laminated wood cover approx. 15 mm thick.

Supplied with:

Cover without fastening material.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart