• The item cannot be ordered due to missing prices.

Cover made of laminated wood 40X24

Article no.: 951985 40X24
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation MD Ramp System™ Nitrile Female Black
    Width 1,000 mm
    Depth 600 mm
    Width in G 40
    Depth in G 24
    Thickness 15 mm
    Type of product Cover plate

    Identification numbers & Classifications

    Article number 951985 40X24
    EAN / GTIN 2050002004948
    Manufacturer number 551F0003BL

    Description

    Version:

    Cover suitable for tool cabinets and cabinets.
    Laminated wood cover approx. 15 mm thick.

    Supplied with:

    Cover without fastening material.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart