• The item cannot be ordered due to missing prices.

Mat for drawers, Dimension in G: 56X24

Article no.: 951830 56X24
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Dimension in G Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 1,400 mm
Depth 600 mm
Width in G 56
Depth in G 24
Thickness 2 mm - 4 mm
suitable for drawers in G 56×24G
Type of product Grid mat

Identification & Classification

Article number 951830 56X24
EAN / GTIN 4062406181260
Manufacturer number 951830 56X24
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GridLine mat of natural rubber for insertion into drawers.
The clearly-defined GridLine grid prevents cylindrical components from rolling and is for the purpose of inserting easyPick small parts storage bins No. 951210, No. 951251 and No. 951265 and troughs No. 951415 and No. 951425 on the mat. Mat thickness 2 mm in the grooves, 4 mm at the ridges.

Standard:

REACH regulations are satisfied.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart