• The item cannot be ordered due to missing prices.

Mat for drawers, Dimension in G: 26X16

Article no.: 951830 26X16

Select article variation and quantity

Dimension in G Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 650 mm
Depth 400 mm
Width in G 26
Depth in G 16
Thickness 2 mm - 4 mm
suitable for drawers in G 26×16G
Type of product Grid mat

Identification & Classification

Article number 951830 26X16
EAN / GTIN 4062406180669
Manufacturer number 951830 26X16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GridLine mat of natural rubber for insertion into drawers.
The clearly-defined GridLine grid prevents cylindrical components from rolling and is for the purpose of inserting easyPick small parts storage bins No. 951210, No. 951251 and No. 951265 and troughs No. 951415 and No. 951425 on the mat. Mat thickness 2 mm in the grooves, 4 mm at the ridges.

Standard:

REACH regulations are satisfied.

Downloads & documents

Suitable products

Direct purchase
Your contact person
To shopping cart