• The item cannot be ordered due to missing prices.

Labelling strip set 10 pieces 56

Article no.: 951030 56
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Drawer usable width in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,438 mm
Width 20.5 mm
Type of product Label holder

Identification numbers & Classifications

Article number 951030 56
EAN / GTIN 4062406304508
Manufacturer number 951030 56

Description

Version:

The labelling strips for the handles of GridLine drawers are easy to replace and easy to rewrite. Printed grey and orange on both sides.

Suitable for:

Handles of GridLine drawers.

Supplied with:

Pack of 10 pieces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart