• The item cannot be ordered due to missing prices.

Labelling strip set 10 pieces, Drawer usable width in G: 12

Article no.: 951030 12

Select article variation and quantity

Drawer usable width in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 338 mm
Width 20.5 mm
Type of product Label holder

Identification numbers & Classifications

Article number 951030 12
EAN / GTIN 4062406304447
Manufacturer number 951030 12

Description

Version:

The labelling strips for the handles of GridLine drawers are easy to replace and easy to rewrite. Printed grey and orange on both sides.

Suitable for:

Handles of GridLine drawers.

Supplied with:

Pack of 10 pieces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart