{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | easyPick | |
Container height | 25 mm | |
suitable from drawer front height | ≥ 50 mm | |
suitable for drawers usable width in G | 20 | |
suitable for drawers usable depth in G | 24 | |
suitable for drawers usable width | 500 mm | |
suitable for drawers usable depth | 600 mm | |
Weight | 1.095 kg | |
Type of product | Small parts storage bins |
Article number | 950450 50/1 | |
EAN / GTIN | 4062406153038 | |
Manufacturer number | 950450 50/1 |