• The item cannot be ordered due to missing prices.

easyPick small parts storage bin set 75/2

Article no.: 950450 75/2

Product details

Technical Data

Series easyPick
Container height 50 mm
suitable from drawer front height ≥ 75 mm
suitable for drawers usable width in G 20
suitable for drawers usable depth in G 24
suitable for drawers usable width 500 mm
suitable for drawers usable depth 600 mm
Weight 2.3 kg
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 950450 75/2
EAN / GTIN 4062406153090
Manufacturer number 950450 75/2

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 20×24G.

Suitable for:

Drawers 20×24G.

Content:

easyPick small parts storage bin No. 951251: 17 × size 4×4/1; 4 × size 4×8/1; 2 × size 4×10/1

Downloads & documents

Suitable products

Spare parts

From the same series "easyPick" View all

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Drawer front height / type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart