• The item cannot be ordered due to missing prices.

easyPick small parts storage bin set, 20×20G, Drawer front height / type: 50/1

Article no.: 950300 50/1

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Container height 25 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 20
suitable for drawers usable depth in G 20
suitable for drawers usable width 500 mm
suitable for drawers usable depth 500 mm
Weight 0.765 kg
Type of product Small parts storage bins

Identification & Classification

Article number 950300 50/1
EAN / GTIN 4062406152499
Manufacturer number 950300 50/1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 20×20G.

Suitable for:

Drawers 20×20G.

Content:

easyPick small parts storage bin No. 951210: 15 × size 4×4/4; 5 × size 4×4/2; 5 × size 4×4/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart