{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | easyPick | |
Container height | 25 mm | |
suitable from drawer front height | ≥ 50 mm | |
suitable for drawers usable width in G | 20 | |
suitable for drawers usable depth in G | 20 | |
suitable for drawers usable width | 500 mm | |
suitable for drawers usable depth | 500 mm | |
Weight | 0.961 kg | |
Type of product | Small parts storage bins |
Article number | 950300 50/3 | |
EAN / GTIN | 4062406152512 | |
Manufacturer number | 950300 50/3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |