• The item cannot be ordered due to missing prices.

Key cabinet with combination lock 48

Article no.: 950150 48

Select article variation and quantity

Number of key hooks Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 380 mm
    Width 285 mm
    Depth 65 mm
    Combination lock ⌀ 57 mm
    Number of key hooks 48
    Type of product Key cabinet

    Identification numbers & Classifications

    Article number 950150 48
    EAN / GTIN 4062406152970
    Manufacturer number 950150 48

    Description

    Version:

    Body, partition, and door of sheet metal. Arranged for wall hanging. Interior cladding of polypropylene sheets. Hook strips continuously adjustable for height, with sequential numbering and key list.
    Can be locked with a 4-digit combination lock.
    With 48 key hooks (6 hook strips each with 8 hooks).

    Colour:

    RAL 7035 light grey powder coated.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart