• The item cannot be ordered due to missing prices.

Key cabinet with combination lock 176

Article no.: 950150 176

Select article variation and quantity

Number of key hooks Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 560 mm
    Width 380 mm
    Depth 110 mm
    Combination lock ⌀ 57 mm
    Number of key hooks 176
    Type of product Key cabinet

    Identification numbers & Classifications

    Article number 950150 176
    EAN / GTIN 4062406152994
    Manufacturer number 950150 176

    Description

    Version:

    Body, partition, and door of sheet metal. Arranged for wall hanging. Interior cladding of polypropylene sheets. Hook strips continuously adjustable for height, with sequential numbering and key list.
    Can be locked with a 4-digit combination lock.
    With pivoting partition and 176 key hooks (16 hook strips each with 11 hooks).

    Colour:

    RAL 7035 light grey powder coated.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart