• The item cannot be ordered due to missing prices.

Computer desk M

Article no.: 948040 M
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Hoffmann perforated panel grid interval 9×9 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 1,400 mm
    Footprint width 750 mm
    Footprint depth 550 mm
    Weight 17 kg
    Type of product Computer desk

    Identification numbers & Classifications

    Article number 948040 M
    EAN / GTIN 4062406194482
    Manufacturer number 948040 M

    Description

    Version:

    Suitable for a PC and for a laptop. Screen mounting for PC variant based on VESA mounting, can be attached at the left, right or middle. With a shelf at the rear (internal size W×D: 545×220 mm) and with an attachable shelf (internal size W×D: 570×300 mm).
    Structure with mobility unit 4 castors, of which 2 with parking brakes ⌀ 125 mm.

    Colour:

    RAL 7035 light grey, base frame always RAL 7016 anthracite, powder-coated.

    Recommendation:

    For mounting files, hook systems and shelves, no tools required.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart