• The item cannot be ordered due to missing prices.

Lockable compartment for laptop, Type: 1

Article no.: 948048 1
1
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Usable height 85 mm
Usable width 560 mm
Usable depth 300 mm
Weight 6.5 kg
Type of product Laptop compartment

Identification numbers & Classifications

Article number 948048 1
EAN / GTIN 4062406194505
Manufacturer number 948048 1

Description

Version:

Lockable attachable compartment for laptop, keyboard, mouse etc. Work surface of bamboo.

Suitable for:

Computer desk No. 948040, 948042.

Colour:

RAL 7035 ‌light grey.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart